• The item cannot be ordered due to missing prices.

Solid carbide deburrer 120°, uncoated, ⌀ h6 DC: 16mm

Article no.: 208090 16

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h6
No. of teeth Z 4
Direction of infeed horizontal and oblique
Countersink tip angle 120 degrees
Shank DIN 6535 HA with h6
Through-coolant no
Dimension S 8.9 mm
Overall length L 93 mm
Shank ⌀ Ds 16 mm
Chamfer mill 60 degrees
Feed fz in steel < 900 N/mm2 0.08 mm
Shank tolerance h6
Colour ring without
Corner chamfer angle 30 degrees
Type of product Deburrers

Identification numbers & Classifications

Article number 208090 16
EAN / GTIN 4045197858467
Manufacturer number 208090 16

Application Table

Alu plastics
N
180
Aluminium (short chipping)
N
140
Alu > 10% Si
N
105
Steel < 500 N/mm²
P
70
Steel < 750 N/mm²
P
60
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
35
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
30
GG(G)
K
55
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes.
With special flute geometry for smooth cutting.

Application:

Perfectly suitable for chamfering and deburring component edges and for contouring applications.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide deburrer 120°, uncoated, ⌀ h6 D<sub>C</sub>: 16mm

Solid carbide deburrer 120°, uncoated, ⌀ h6 DC: 16mm

Overall length L 93 mm 93 mm 80 mm 93 mm 92 mm
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Cutting edge ⌀ DC 16 mm 16 mm 16 mm 16 mm 16 mm
Tolerance nominal ⌀ h6 h6 h6 h6 h6
Type N N N N N
No. of teeth Z 4 4 4 4 4
Direction of infeed horizontal and oblique horizontal and oblique horizontal and oblique horizontal and oblique horizontal and oblique

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart