This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Solid carbide Woodruff keyseating cutter 32,5X5 mm

Article no.: 208025 32,5X5

Select article variation and quantity

⌀ DC × LC h11 × e8 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 850 D/F
  • Milling profile: staggered teeth
  • Type: N
  • Tolerance nominal ⌀: e8

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 32.5 mm
    Flute length Lc 5 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 850 D/F
    Milling profile staggered teeth
    Type N
    Tolerance nominal ⌀ e8
    No. of teeth Z 10
    Direction of infeed horizontal
    Cutting width ae for milling operation Full slot cutting depth 1×D
    Shank DIN 6535 HB to h6
    Through-coolant no
    for Woodruff keyways to DIN 6888 5.0×13.0 mm
    Recess ⌀ D1 8.5 mm
    Overall length L 71 mm
    Shank ⌀ Ds 12 mm
    Feed fz for slot milling in steel < 900 N/mm2 0.04 mm
    Shank tolerance h6
    Corner chamfer angle 90 degrees
    Colour ring green
    Type of product Slot milling cutter

    Identification numbers & Classifications

    Article number 208025 32,5X5
    Manufacturer number 208025 32,5X5

    Application Table

    Steel < 500 N/mm²
    P
    70
    Steel < 750 N/mm²
    P
    67
    Steel < 900 N/mm²
    P
    65
    Steel < 1100 N/mm²
    P
    63
    Steel < 1400 N/mm²
    P
    60
    INOX < 900 N/mm²
    M
    40
    Uni
     
    wet maximum
     

    Description

    Version:

    Peripheral cutting, alternate set teeth (staggered). The sides of the teeth are ground to give clearance and thus cannot jam in the component.

    Note:

    For milling Woodruff keyways to DIN 6888 or for milling small slots.
    Slot milled from solid: fz for ap = 0.25×D.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart