{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Steel | |
Cutting edge ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 2 | |
Helix angle | 28 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.03×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 16 mm | |
Radius R | 6 mm | |
Overall length L | 73 mm | |
Shank ⌀ Ds | 12 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.1 mm | |
Feed fz for copy milling in steel < 900 N/mm2 | 0.12 mm | |
Colour ring | green | |
Type of product | Ball-nosed slot drill |
Article number | 207242 12 | |
EAN / GTIN | 4062406285050 | |
Manufacturer number | 207242 12 |