• The item cannot be ordered due to missing prices.

GARANT Master Steel solid carbide ball nose slot drill HPC, TiAlN, ⌀ f8 DC / D S: 0,4mm

Article no.: 207242 0,4

Select article variation and quantity

⌀ f8 DC / D S (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Cutting edge ⌀ DC 0.4 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 2
Helix angle 28 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.03×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 1 mm
Radius R 0.2 mm
Overall length L 38 mm
Shank ⌀ Ds 3 mm
Feed fz for side milling in steel < 900 N/mm2 0.005 mm
Feed fz for copy milling in steel < 900 N/mm2 0.007 mm
Colour ring green
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207242 0,4
EAN / GTIN 4062406284749
Manufacturer number 207242 0,4

Application Table

Steel < 500 N/mm²
P
270
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
190
Steel < 1400 N/mm²
P
170
Steel < 55 HRC
H
140
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
GG(G)
K
400
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Precision ground for very high accuracy requirements.
Tolerance: Radius contour = ±0.005 mm.
Improved cutting edge protection thanks to slight edge honing. Tremendous bending strength due to the use of ultra-fine grain substrate.

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart