• The item cannot be ordered due to missing prices.

Solid carbide ball nose slot drill HPC, TiAlN, ⌀ f8 DC / D S: 20mm

Article no.: 207240 20

Select article variation and quantity

⌀ f8 DC / D S (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ f8
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling; 0.03×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 26 mm
Radius R 10 mm
Overall length L 92 mm
Shank ⌀ Ds 20 mm
Feed fz for side milling in steel < 1100 N/mm2 0.12 mm
Feed fz for copy milling in steel < 1100 N/mm2 0.138 mm
Colour ring without
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207240 20
EAN / GTIN 4045197127242
Manufacturer number 207240 20

Application Table

Steel < 500 N/mm²
P
225
Steel < 750 N/mm²
P
210
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
145
Steel < 1400 N/mm²
P
140
INOX < 900 N/mm²
M
85
INOX > 900 N/mm²
M
70
GG(G)
K
350
CuZn
N
400
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Precision ground for very high accuracy requirements.
Tolerance: Radius contour = ±0.005 mm.

Note:

Recommended successor product is No. 207242.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide ball nose slot drill HPC, TiAlN, ⌀ f8 D<sub>C</sub> / D <sub>S</sub>: 20mm

Solid carbide ball nose slot drill HPC, TiAlN, ⌀ f8 DC / D S: 20mm

Overall length L 92 mm 92 mm 92 mm 92 mm
Through-coolant no no no no
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Tolerance nominal ⌀ f8 f8 h10 f8
Type H N N H
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
Shank ⌀ Ds 20 mm 20 mm 20 mm 20 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart