{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 0.4 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.5×D for side milling; 0.03×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 1 mm | |
Radius R | 0.2 mm | |
Overall length L | 38 mm | |
Shank ⌀ Ds | 3 mm | |
Feed fz for side milling in steel < 1100 N/mm2 | 0.0035 mm | |
Feed fz for copy milling in steel < 1100 N/mm2 | 0.004 mm | |
Colour ring | without | |
Type of product | Ball-nosed slot drill |
Article number | 207240 0,4 | |
EAN / GTIN | 4045197126900 | |
Manufacturer number | 207240 0,4 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |