{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master INOX | |
Cutting edge ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 4 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 16 mm | |
Corner radius R1 | 1 mm | |
Overhang length L1 incl. recess | 27 mm | |
Recess ⌀ D1 | 7.5 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 8 mm | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.035 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.043 mm | |
Shank tolerance | h6 | |
Colour ring | blue | |
Type of product | Torus cutter |
Article number | 206345 8/1,0 | |
EAN / GTIN | 4045197852021 | |
Manufacturer number | 206345 8/1,0 |
This article |
Recommendations |
||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|
GARANT Master INOX solid carbide torus cutter HPC DIN 6535 HA, TiAlN, ⌀ DC / R1: 8/1,0mm |
|||||||||||
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for side milling | 0.3×D for side milling; 0.05×D for copy milling | 0.3×D for side milling; 0.05×D for copy milling | Full slot cutting depth 1×D; Full slot cutting depth 1×D | Full slot cutting depth 1×D; 0.3×D for side milling | 0.3×D for side milling; 0.05×D for side milling | 0.3×D for side milling; 0.05×D for side milling | Full slot cutting depth 1×D; 0.3×D for side milling | 0.3×D for side milling; 0.05×D for copy milling; 0.3×D for side milling | 0.3×D for side milling; 0.05×D for copy milling; 0.3×D for side milling | 0.3×D for side milling; 0.05×D for copy milling |
Overall length L | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm | 68 mm | 63 mm | 63 mm | 63 mm |
Helix angle characteristic | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing |
Type | N | N | N | N | N | N | N | N | N | N | N |
No. of teeth Z | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Corner radius R1 | 1 mm | 1 mm | 1 mm | 1 mm | 1 mm | 1 mm | 1 mm | 1 mm | 1 mm | 1 mm | 1 mm |