{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master INOX | |
Cutting edge ⌀ DC | 6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 4 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 13 mm | |
Corner radius R1 | 1.5 mm | |
Overhang length L1 incl. recess | 21 mm | |
Recess ⌀ D1 | 5.5 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.03 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.037 mm | |
Shank tolerance | h6 | |
Colour ring | blue | |
Type of product | Torus cutter |
Article number | 206345 6/1,5 | |
EAN / GTIN | 4045197852007 | |
Manufacturer number | 206345 6/1,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() GARANT Master INOX solid carbide torus cutter HPC DIN 6535 HA 6/1,5 mm |
on request
In stock
27 pieces in stock
52,06 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
48,34 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
30,65 €
plus VAT at the current rate
Prices plus delivery costs
|
|||
Largeur de passe ae pour le fraisage | 0.3×D for side milling ;0.05×D for side milling | Full slot cutting depth 1×D ;Full slot cutting depth 1×D | 0.3×D for side milling ;0.05×D for side milling | 0,3×D pour le contournage ;0,05×D pour le copiage | 0,3×D pour le dressage ;0,05×D pour le copiage ;0,3×D pour le dressage | 0,3×D pour le dressage ;0,05×D pour le copiage |
⌀ dents DC | 6 | 6 | 6 | 6 | 6 | 6 |
Type d'outils | Solid carbide | solid carbide | Solid carbide | Carbure monobloc | Carbure monobloc | Carbure monobloc |
Tolérance ⌀ nominal | h10 | 0 / -0.03 | h10 | f8 | e8 | e8 |
Type | N | N | N | N | N | N |
Pas des arêtes de coupe | unequal spacing | unequal spacing | unequal spacing | Différent | Différent | Différent |
Série | Master INOX | Pro Steel | Master INOX | Pro Inox | Master Uni | Pro Inox |