{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Alu | |
Cutting edge ⌀ DC | 12 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | W | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 42 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.5×D for side milling; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 26 mm | |
Corner radius R1 | 0.5 mm | |
Overhang length L1 incl. recess | 36 mm | |
Recess ⌀ D1 | 11.8 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Feed fz for side milling in short-chipping aluminium | 0.15 mm | |
Feed fz for copy milling in short-chipping aluminium | 0.16 mm | |
Shank tolerance | h6 | |
Colour ring | yellow | |
Type of product | Torus cutter |
Article number | 206255 12/0,5 | |
EAN / GTIN | 4062406156275 | |
Manufacturer number | 206255 12/0,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
GARANT Master Alu PickPocket solid carbide torus cutter HPC, DLC, ⌀ e8 DC/ R1: 12/0,5mm |
|||||
Overhang length L1 incl. recess | 36 mm | 36 mm | 38 mm | 36 mm | 38 mm |
Cutting width ae for milling operation | 0.5×D for side milling; 0.5×D for side milling | 0.05×D for copy milling; 0.5×D for side milling | 0.3×D for side milling; 0.05×D for copy milling | 0.05×D for copy milling; 0.5×D for side milling | 0.3×D for side milling; 0.5×D for side milling |
Through-coolant | no | no | no | no | no |
Flute length Lc | 26 mm | 26 mm | 26 mm | 26 mm | 26 mm |
Helix angle | 42 degrees | 45 degrees | 38 degrees | 45 degrees | 40 degrees |
No. of teeth Z | 3 | 3 | 4 | 3 | 4 |
Corner radius R1 | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm |