• The item cannot be ordered due to missing prices.

GARANT Master Alu PickPocket solid carbide torus cutter HPC, DLC, ⌀ e8 DC/ R1: 10/1,0mm

Article no.: 206255 10/1,0

Select article variation and quantity

⌀ e8 DC/ R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 10 mm
Coating DLC
Tool material Solid carbide
Standard DIN 6527
Type W
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 42 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling; 0.5×D for side milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy HPC
Flute length Lc 22 mm
Corner radius R1 1 mm
Overhang length L1 incl. recess 30 mm
Recess ⌀ D1 9.8 mm
Overall length L 72 mm
Shank ⌀ Ds 10 mm
Feed fz for side milling in short-chipping aluminium 0.12 mm
Feed fz for copy milling in short-chipping aluminium 0.14 mm
Shank tolerance h6
Colour ring yellow
Type of product Torus cutter

Identification numbers & Classifications

Article number 206255 10/1,0
EAN / GTIN 4062406156268
Manufacturer number 206255 10/1,0

Application Table

Alu plastics
N
550
Aluminium (short chipping)
N
500
Alu > 10% Si
N
450
PMMA acrylic
N
200
PE-HD
N
160
PA 66
N
200
PEEK
N
150
PF 31
N
130
PVDF GF20
N
180
POM GF25
N
160
PA 66 GF30
N
150
PEEK GF30
N
130
PTFE CF25
N
160
Honeycomb sandwich
N
300
Cu
N
160
CuZn
N
200
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Cutting edge length to DIN 6527.
All dimensions to DIN.
Tolerance: Corner radius R1 = ± 0.01 mm.

Application:

Especially for high speed machining in mould and tool making for copy milling.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Alu PickPocket solid carbide torus cutter HPC, DLC, ⌀ e8 D<sub>C</sub>/ R<sub>1</sub>: 10/1,0mm

GARANT Master Alu PickPocket solid carbide torus cutter HPC, DLC, ⌀ e8 DC/ R1: 10/1,0mm

Coating DLC uncoated ZOX DLC TiAlN
Cutting width ae for milling operation 0.5×D for side milling; 0.5×D for side milling 0.05×D for copy milling; 0.5×D for side milling 0.3×D for side milling; 0.03×D for copy milling 0.05×D for copy milling; 0.5×D for side milling 0.3×D for side milling; 0.5×D for side milling
Recess ⌀ D1 9.8 mm 9.2 mm 9.2 mm 9.2 mm 9.7 mm
Standard DIN 6527 DIN 6527 Manufacturer’s standard DIN 6527 DIN 6527
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
Flute length Lc 22 mm 22 mm 22 mm 22 mm 22 mm
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical

From the same series "Master Alu" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart