{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Milling profile | HR | |
Tolerance nominal ⌀ | d11 | |
No. of teeth Z | 6 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | MTC | |
Flute length Lc | 50 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 25 mm | |
Corner chamfer width at 45° | 0.5 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.1 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.12 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 205715 25 | |
EAN / GTIN | 4045197551344 | |
Manufacturer number | 205715 25 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide roughing end mill MTC 25 mm |
|||
Colour ring | green | pink | green |
Through-coolant | no | no | no |
Cutting edge ⌀ DC | 25 | 25 | 25 |
Helix angle | 45 | 45 | 45 |
Tolerance nominal ⌀ | d11 | d11 | d11 |
Shank ⌀ Ds | 25 | 25 | 25 |
Type of product | End / face mill | End / face mill | End / face mill |