• The item cannot be ordered due to missing prices.

Solid carbide roughing end mill MTC, TiAlN, ⌀ d11 DC: 12mm

Article no.: 205715 12

Select article variation and quantity

⌀ d11 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: HR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Milling profile HR
Tolerance nominal ⌀ d11
No. of teeth Z 4
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy MTC
Flute length Lc 26 mm
Overall length L 83 mm
Shank ⌀ Ds 12 mm
Corner chamfer width at 45° 0.25 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.06 mm
Feed fz for side milling in steel < 900 N/mm2 0.07 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 205715 12
EAN / GTIN 4045197551313
Manufacturer number 205715 12

Application Table

Steel < 750 N/mm²
P
155
Steel < 900 N/mm²
P
155
Steel < 1100 N/mm²
P
125
Steel < 1400 N/mm²
P
110
INOX < 900 N/mm²
M
55
INOX > 900 N/mm²
M
40
GG(G)
K
110
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Dimensions similar to DIN 6527. Optimised special knuckle profile for roughing. Very high metal removal rate.

Application:

Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart