• The item cannot be ordered due to missing prices.

Solid carbide roughing end mill, short HPC 9 mm

Article no.: 205482 9

Select article variation and quantity

⌀ d11 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: HR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 9 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 6527
    Milling profile HR
    Tolerance nominal ⌀ d11
    No. of teeth Z 4
    Helix angle 30 degrees
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
    Shank DIN 6535 HB to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 13 mm
    Overall length L 66 mm
    Shank ⌀ Ds 10 mm
    Corner chamfer width at 45° 0.5 mm
    Corner chamfer angle 45 degrees
    Feed fz for slot milling in steel < 900 N/mm2 0.04 mm
    Feed fz for side milling in steel < 900 N/mm2 0.045 mm
    Colour ring green
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 205482 9
    EAN / GTIN 4045197551672
    Manufacturer number 205482 9

    Application Table

    Aluminium (short chipping)
    N
    280
    Alu > 10% Si
    N
    200
    Steel < 500 N/mm²
    P
    120
    Steel < 750 N/mm²
    P
    105
    Steel < 900 N/mm²
    P
    100
    Steel < 1100 N/mm²
    P
    70
    Steel < 1400 N/mm²
    P
    60
    Steel < 55 HRC
    H
    35
    INOX < 900 N/mm²
    M
    60
    INOX > 900 N/mm²
    M
    50
    GG(G)
    K
    90
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    With special knuckle profile.
    Dimensions similar to DIN 6527.
    For high feed rates, very high metal removal rate.

    Note:

    NEW GENERATION AVAILABLE!
    Recommended successor product No. 205548.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart