{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 14 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Milling profile | HR | |
Tolerance nominal ⌀ | d11 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 16 mm | |
Overhang length L1 incl. recess | 31 mm | |
Recess ⌀ D1 | 13 mm | |
Overall length L | 76 mm | |
Shank ⌀ Ds | 14 mm | |
Corner chamfer width at 45° | 0.5 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.06 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.08 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 205482 14 | |
EAN / GTIN | 4045197551702 | |
Manufacturer number | 205482 14 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide roughing end mill, short HPC, TiAlN, ⌀ d11 DC: 14mm |
|||||
Overall length L | 76 mm | 73 mm | 75 mm | 75 mm | 73 mm |
Through-coolant | no | no | no | no | no |
Flute length Lc | 16 mm | 16 mm | 16 mm | 18 mm | 16 mm |
Tolerance nominal ⌀ | d11 | f8 | d11 | 0 / -0.03 | f8 |
Feed fz for slot milling in steel < 900 N/mm2 | 0.06 mm | 0.08 mm | 0.08 mm | 0.08 mm | 0.08 mm |
No. of teeth Z | 4 | 4 | 4 | 4 | 4 |
Corner chamfer width at 45° | 0.5 mm | 0.3 mm | 0.3 mm | 0.3 mm | 0.28 mm |