{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master INOX | |
Cutting edge ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6527 | |
Milling profile | NR | |
Tolerance nominal ⌀ | d11 | |
No. of teeth Z | 5 | |
Helix angle | 40 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 16 mm | |
Overall length L | 73 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer width at 45° | 0.25 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.04 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.05 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 205448 12 | |
EAN / GTIN | 4062406276027 | |
Manufacturer number | 205448 12 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() GARANT Master INOX M SlotMachine solid carbide roughing end mill HPC 12 mm |
||||
Corner chamfer angle | 45 | 45 | 45 | 45 |
Overall length L | 73 | 73 | 73 | 73 |
Through-coolant | no | no | no | no |
No. of teeth Z | 5 | 4 | 4 | 4 |
Machining strategy | HPC | HPC | MTC | HPC |
Corner chamfer width at 45° | 0.25 | 0.5 | 0.25 | 0.6 |
Shank ⌀ Ds | 12 | 12 | 12 | 12 |