• The item cannot be ordered due to missing prices.

Solid carbide end mill HPC 10 mm

Article no.: 203170 10

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Coating ZOX
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ f8
No. of teeth Z 6
Helix angle 48 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.05×D for side milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy HPC
Flute length Lc 25 mm
Overhang length L1 incl. recess 32 mm
Recess ⌀ D1 9.2 mm
Overall length L 74 mm
Shank ⌀ Ds 10 mm
Corner chamfer angle 90 degrees
Feed fz for side milling in short-chipping aluminium 0.05 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 203170 10
EAN / GTIN 4045197271945
Manufacturer number 203170 10

Application Table

Alu plastics
N
460
Aluminium (short chipping)
N
400
Alu > 10% Si
N
210
CuZn
N
180
wet maximum
 
wet minimum
 
Air
 

Description

Version:

With strong core, special chip-breaker recesses and large polished flutes.

Application:

For milling on the most demanding component surfaces.
Suitable exclusively for profile milling.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart