• The item cannot be ordered due to missing prices.

GARANT Master Ni-Based solid carbide milling cutter HPC/TPC, TiAlN, ⌀ e8 DC: 5mm

Article no.: 203161 5

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Ni-based
Cutting edge ⌀ DC 5 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 5
Helix angle 38 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0,08×D; 0.3×D for side milling
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy HPC; HPC
Flute length Lc 13 mm
Overhang length L1 incl. recess 19 mm
Recess ⌀ D1 4.8 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner rounding rv 0.2 mm
Feed fz for side milling in Inconel® 0.04 mm
Colour ring pink
Type of product End / face mill

Identification numbers & Classifications

Article number 203161 5
EAN / GTIN 4062406565787
Manufacturer number 203161 5

Application Table

Inconel
S
40
wet maximum
 

Description

Version:

Specially ground with Torus-like corner radius.
Innovative substrate specially for machining nickel-based alloys. Newly developed coating.

Application:

For milling nickel-based alloys with high red hardness.

Note:

Successor product to No. 203082.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart