• The item cannot be ordered due to missing prices.

GARANT Master Ni-Based solid carbide milling cutter HPC/TPC 16 mm

Article no.: 203161 16

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 5

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Ni-based
    Cutting edge ⌀ DC 16 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 6527
    Type N
    Tolerance nominal ⌀ e8
    No. of teeth Z 5
    Helix angle 38 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0,08×D; 0.3×D for side milling
    Shank DIN 6535 HB to h6
    Balance quality with shank G 2.5 with HB
    Through-coolant no
    Machining strategy HPC; HPC
    Flute length Lc 36 mm
    Overhang length L1 incl. recess 42 mm
    Recess ⌀ D1 15.5 mm
    Overall length L 92 mm
    Shank ⌀ Ds 16 mm
    Corner rounding rv 0.3 mm
    Feed fz for side milling in Inconel® 0.08 mm
    Colour ring pink
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 203161 16
    EAN / GTIN 4062406565831
    Manufacturer number 203161 16

    Application Table

    Inconel
    S
    40
    wet maximum
     

    Description

    Version:

    Specially ground with Torus-like corner radius.
    Innovative substrate specially for machining nickel-based alloys. Newly developed coating.

    Application:

    For milling nickel-based alloys with high red hardness.

    Note:

    Successor product to No. 203082.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart