{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Pro Inox | |
Cutting edge ⌀ DC | 12 mm | |
Coating | AlCrN | |
Tool material | solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 35 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 36 mm | |
Overhang length L1 incl. recess | 46 mm | |
Recess ⌀ D1 | 11.6 mm | |
Overall length L | 93 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.04 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.05 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 203021 12 | |
EAN / GTIN | 4045197773197 | |
Manufacturer number | 203021 12 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() HOLEX Pro INOX solid carbide milling cutter HPC 12 mm |
||||||
Overall length L | 93 | 93 | 93 | 93 | 93 | 93 |
Through-coolant | no | no | no | no | no | no |
Flute length Lc | 36 | 36 | 36 | 36 | 36 | 36 |
No. of teeth Z | 4 | 4 | 3 | 3 | 4 | 6 |
Machining strategy | HPC | TPC ;HPC | HPC | HPC | HPC | TPC |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Serie | Pro Inox | Master INOX | Master INOX | Pro Inox | Pro Inox | Master INOX |