• The item cannot be ordered due to missing prices.

HOLEX Pro INOX solid carbide milling cutter HPC, AlCrN, ⌀ e8 DC: 3mm

Article no.: 202378 3

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Inox
Cutting edge ⌀ DC 3 mm
Coating AlCrN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 35 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 8 mm
Overhang length L1 incl. recess 13 mm
Recess ⌀ D1 2.8 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.1 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in stainless steel > 900 N/mm2 0.012 mm
Feed fz for side milling in INOX > 900 N/mm2 0.015 mm
Colour ring blue
Type of product End / face mill

Identification numbers & Classifications

Article number 202378 3
EAN / GTIN 4045197879370
Manufacturer number 202378 3

Application Table

Steel < 500 N/mm²
P
240
Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
TOOLOX 33
H
115
TOOLOX 44
H
80
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
85
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

HPC milling cutter with newly developed high-performance coating for outstanding tool life and optimum metal removal rate in a wide range of stainless steels.
Can be used at high cutting speeds, highly suitable even for steels up to approx. 1100 N/mm2.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro INOX solid carbide milling cutter HPC, AlCrN, ⌀ e8 D<sub>C</sub>: 3mm

HOLEX Pro INOX solid carbide milling cutter HPC, AlCrN, ⌀ e8 DC: 3mm

Overhang length L1 incl. recess 13 mm 13 mm 20 mm
Corner chamfer angle 45 degrees 45 degrees 45 degrees
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Cutting edge ⌀ DC 3 mm 3 mm 3 mm
Helix angle 35 degrees 35 degrees 40 degrees
Helix angle characteristic unequal spacing unequal spacing unequal spacing
Corner chamfer width at 45° 0.1 mm 0.1 mm 0.05 mm

From the same series "Pro Inox" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart