• The item cannot be ordered due to missing prices.

HOLEX Pro INOX solid carbide milling cutter HPC 10 mm

Article no.: 203015 10

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Norm: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Pro Inox
Cutting edge ⌀ DC 10 mm
Coating AlCrN
Tool material solid carbide
Norm DIN 6527
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 35 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.4×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 22 mm
Overhang length L1 incl. recess 30 mm
Recess ⌀ D1 9.7 mm
Overall length L 72 mm
Shank ⌀ Ds 10 mm
Corner chamfer width at 45° 0.2 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in stainless steel > 900 N/mm2 0.04 mm
Feed fz for side milling in INOX > 900 N/mm2 0.045 mm
Colour ring blue
Type of product End / face mill

Identification numbers & Classifications

Article number 203015 10
EAN / GTIN 4045197773104
Manufacturer number 203015 10

Application Table

Steel < 500 N/mm²
P
240
Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
TOOLOX 33
H
115
TOOLOX 44
H
80
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
85
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

HPC milling cutters with newly developed high-performance coating for outstanding tool working life and optimum metal removal rates in a wide range of stainless steels. For use at high cutting speeds, particularly suitable even for steels up to approx. 1100 N/mm2.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro INOX solid carbide milling cutter HPC 10 mm

HOLEX Pro INOX solid carbide milling cutter HPC 10 mm

Through-coolant no no no no no
Norm DIN 6527 DIN 6527 DIN 6527 DIN 6527 DIN 6527
Type N N N N N
Machining strategy HPC HPC ;TPC HPC HPC ;TPC HPC
Corner chamfer width at 45° 0.2 0.25 0.1 0.1 0.2
Shank ⌀ Ds 10 10 10 10 10
Type of product End / face mill End / face mill End / face mill End / face mill End / face mill

From the same series "Pro Inox" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart