• The item cannot be ordered due to missing prices.

HOLEX Pro INOX M solid carbide milling cutter HPC, TiSiN, ⌀ e8 DC: 16mm

Article no.: 202996 16

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Inox
Cutting edge ⌀ DC 16 mm
Coating TiSiN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 38 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0,08×D
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 48 mm
Overhang length L1 incl. recess 58 mm
Recess ⌀ D1 15.5 mm
Overall length L 110 mm
Shank ⌀ Ds 16 mm
Corner chamfer width at 45° 0.3 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in stainless steel > 900 N/mm2 0.05 mm
Feed fz for side milling in INOX > 900 N/mm2 0.065 mm
Colour ring blue
Type of product End / face mill

Identification numbers & Classifications

Article number 202996 16
EAN / GTIN 4062406569198
Manufacturer number 202996 16

Application Table

Steel < 500 N/mm²
P
240
Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
TOOLOX 33
H
115
TOOLOX 44
H
80
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
85
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Outstanding tool life in its class for machining corrosion-resistant steels thanks to innovative coating and geometry. Especially for stainless steels in the high-performance range, e.g. duplex. Optimal metal removal rate due to high cutting speeds.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro INOX M solid carbide milling cutter HPC, TiSiN, ⌀ e8 D<sub>C</sub>: 16mm

HOLEX Pro INOX M solid carbide milling cutter HPC, TiSiN, ⌀ e8 DC: 16mm

Overhang length L1 incl. recess 58 mm 58 mm 56 mm
Coating TiSiN AlCrN TiAlN
Cutting edge ⌀ DC 16 mm 16 mm 16 mm
Flute length Lc 48 mm 48 mm 48 mm
Tool material Solid carbide solid carbide Solid carbide
Type N N N
Corner chamfer width at 45° 0.3 mm 0.3 mm 0.35 mm

From the same series "Pro Inox" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart