• The item cannot be ordered due to missing prices.

HOLEX Pro INOX M solid carbide milling cutter HPC, TiSiN, ⌀ e8 DC: 8mm

Article no.: 202994 8

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Inox
Cutting edge ⌀ DC 8 mm
Coating TiSiN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 38 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 21 mm
Overhang length L1 incl. recess 25 mm
Recess ⌀ D1 7.7 mm
Overall length L 63 mm
Shank ⌀ Ds 8 mm
Corner chamfer width at 45° 0.2 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in stainless steel > 900 N/mm2 0.03 mm
Feed fz for side milling in INOX > 900 N/mm2 0.05 mm
Colour ring blue
Type of product End / face mill

Identification numbers & Classifications

Article number 202994 8
EAN / GTIN 4062406567408
Manufacturer number 202994 8

Application Table

Steel < 500 N/mm²
P
240
Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
TOOLOX 33
H
115
TOOLOX 44
H
80
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
85
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Outstanding tool life in its class for machining corrosion-resistant steels thanks to innovative coating and geometry. Especially for stainless steels in the high-performance range, e.g. duplex. Optimal metal removal rate due to high cutting speeds.

Downloads & documents

From the same series "Pro Inox" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart