{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Inox | |
Cutting edge ⌀ DC | 6 mm | |
Coating | TiSiN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 10 mm | |
Overall length L | 54 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.025 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.03 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 202991 6 | |
EAN / GTIN | 4062406568986 | |
Manufacturer number | 202991 6 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HOLEX Pro INOX M solid carbide milling cutter HPC 6 mm |
||||
Coating | TiSiN | TiSi | AlCrN | TiAlN |
Cutting width ae for milling operation | Full slot cutting depth 1×D ;Full slot cutting depth 1×D | Full slot cutting depth 1×D ;0.5×D for side milling | Full slot cutting depth 1×D ;0.5×D for side milling | Full slot cutting depth 1×D ;0.3×D for side milling |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Cutting edge ⌀ DC | 6 | 6 | 6 | 6 |
Type | N | N | N | N |
Corner chamfer width at 45° | 0.1 | 0.1 | 0.1 | 0.25 |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing | unequal spacing |