{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master INOX | |
Cutting edge ⌀ DC | 20 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 42 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.03×D for copy milling; 0.1×D | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC; TPC | |
Flute length Lc | 60 mm | |
Overhang length L1 incl. recess | 74 mm | |
Recess ⌀ D1 | 19.5 mm | |
Overall length L | 126 mm | |
Shank ⌀ Ds | 20 mm | |
Corner rounding rv | 0.2 mm | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.1 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.12 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 202989 20M | |
EAN / GTIN | 4062406245139 | |
Manufacturer number | 202989 20M |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
GARANT Master INOX M solid carbide milling cutter HPC / TPC, TiAlN, ⌀ e8 DC: 20Mmm |
||||||||
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.03×D for copy milling; 0.1×D | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; Full slot cutting depth 1×D |
Overall length L | 126 mm | 126 mm | 126 mm | 126 mm | 126 mm | 126 mm | 126 mm | 126 mm |
Through-coolant | no | no | no | no | no | no | no | no |
Standard | Manufacturer’s standard | DIN 6527 | DIN 6527 | Manufacturer’s standard | DIN 6527 | DIN 6527 | Manufacturer’s standard | Manufacturer’s standard |
Helix angle | 42 degrees | 45 degrees | 45 degrees | 35 degrees | 45 degrees | 45 degrees | 45 degrees | 42 degrees |
Type | N | W | W | N | W | W | W | W |
Shank ⌀ Ds | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |