{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | W | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 22 mm | |
Overhang length L1 incl. recess | 27 mm | |
Recess ⌀ D1 | 7.8 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 8 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.03 mm | |
Feed fz for side milling in short-chipping aluminium | 0.04 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 202480 8 | |
EAN / GTIN | 4045197117120 | |
Manufacturer number | 202480 8 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Solid carbide milling cutter DIN 6535 HA, uncoated, ⌀ DC: 8mm |
||||||||
Corner chamfer angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.25×D for side milling | Full slot cutting depth 1×D; 0.25×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.25×D for side milling | Full slot cutting depth 1×D; Full slot cutting depth 1×D |
Colour ring | yellow | yellow | yellow | yellow | without | without | yellow | yellow |
Standard | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 |
Helix angle | 38 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 38 degrees | 38 degrees |
No. of teeth Z | 4 | 4 | 4 | 2 | 3 | 3 | 4 | 4 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |