• The item cannot be ordered due to missing prices.

Solid carbide milling cutter DIN 6535 HA 14 mm

Article no.: 202480 14

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: DIN 6527
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 14 mm
Coating uncoated
Tool material Solid carbide
Norm DIN 6527
Type W
Tolerance nominal ⌀ h6
No. of teeth Z 4
Helix angle 38 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 30 mm
Overhang length L1 incl. recess 35 mm
Recess ⌀ D1 13.8 mm
Overall length L 83 mm
Shank ⌀ Ds 14 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in short-chipping aluminium 0.05 mm
Feed fz for side milling in short-chipping aluminium 0.07 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 202480 14
EAN / GTIN 4045197117151
Manufacturer number 202480 14

Application Table

Aluminium
N
180
Aluminium (short chipping)
N
140
Alu > 10% Si
N
105
PMMA acrylic
N
180
PE-HD
N
130
PA 66
N
150
PEEK
N
130
PF 31
N
110
Honeycomb sandwich
N
180
Cu
N
140
CuZn
N
180
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Extra sharp cutting edges.
Dimensions similar to DIN 6527.
Double relief ground side clearance angle.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart