{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master INOX | |
Cutting edge ⌀ DC | 14 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 3 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 26 mm | |
Overhang length L1 incl. recess | 36 mm | |
Recess ⌀ D1 | 13.7 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 14 mm | |
Corner chamfer width at 45° | 0.15 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.08 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.096 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 202387 14 | |
EAN / GTIN | 4045197875266 | |
Manufacturer number | 202387 14 |
This article |
Recommendations |
|
---|---|---|
GARANT Master INOX solid carbide milling cutter HPC, TiAlN, ⌀ h10 DC: 14mm |
||
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.4×D for side milling |
Tolerance nominal ⌀ | h10 | f8 |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.08 mm | 0.05 mm |
No. of teeth Z | 3 | 4 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical |
Corner chamfer width at 45° | 0.15 mm | 0.3 mm |
Type of product | End / face mill | End / face mill |