• The item cannot be ordered due to missing prices.

GARANT Master INOX solid carbide milling cutter HPC 1,5 mm

Article no.: 202387 1,5

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Master INOX
Cutting edge ⌀ DC 1.5 mm
Coating TiAlN
Tool material Solid carbide
Norm DIN 6527
Type N
Tolerance nominal ⌀ h10
No. of teeth Z 3
Helix angle 40 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 4 mm
Overhang length L1 incl. recess 7.5 mm
Recess ⌀ D1 1.44 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.05 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in stainless steel > 900 N/mm2 0.01 mm
Feed fz for side milling in INOX > 900 N/mm2 0.012 mm
Colour ring blue
Type of product End / face mill

Identification numbers & Classifications

Article number 202387 1,5
EAN / GTIN 4045197875105
Manufacturer number 202387 1,5

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
170
Steel < 1400 N/mm²
P
170
TOOLOX 33
H
115
TOOLOX 44
H
80
INOX < 900 N/mm²
M
110
INOX > 900 N/mm²
M
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing
HPC milling cutters with newly developed high-performance coating for outstanding service life and optimum metal removal rates in a wide range of stainless steels.
Greater oxidation resistance and high-temperature hardness.
Can be used at high cutting speeds, particularly suitable even for TOOLOX®.
Dimensions similar to DIN 6527.

Downloads & documents

From the same series "Master INOX" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart