{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Steel | |
Cutting edge ⌀ DC | 5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Helix angle characteristic | 1 | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 8 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.025 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.028 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 202291 5 | |
EAN / GTIN | 4062406271589 | |
Manufacturer number | 202291 5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() GARANT Master Steel solid carbide mini-milling cutter HPC 5 mm |
|||||
Coating | TiAlN | TiAlN | uncoated | AlCrN | uncoated |
Overall length L | 50 | 39 | 57 | 57 | 57 |
Through-coolant | no | no | no | no | no |
Norm | Manufacturer’s standard | Manufacturer’s standard | DIN 6527 | DIN 6527 | DIN 6527 |
Cutting edge ⌀ DC | 5 | 5 | 5 | 5 | 5 |
Helix angle | 30 | 30 | 45 | 30 | 45 |
Shank ⌀ Ds | 6 | 6 | 6 | 6 | 6 |