• The item cannot be ordered due to missing prices.

GARANT Master Steel solid carbide mini-milling cutter HPC, TiAlN, ⌀ e8 DC: 4,5mm

Article no.: 202291 4,5

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Cutting edge ⌀ DC 4.5 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 30 degrees
Helix angle characteristic 1
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 8 mm
Overall length L 50 mm
Shank ⌀ Ds 6 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.025 mm
Feed fz for side milling in steel < 900 N/mm2 0.028 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 202291 4,5
EAN / GTIN 4062406271572
Manufacturer number 202291 4,5

Application Table

Aluminium (short chipping)
N
290
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
120
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
50
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
85
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Extra short cutter for maximum stability. Shank length to DIN for improved support of the tool in the holder. This significantly increases the tool life.
Save the regrinding costs: It is cheaper to use a carbide mini slot drill to the limit of wear and throw it away, than to regrind it.
Tool for general-purpose machining.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Steel solid carbide mini-milling cutter HPC, TiAlN, ⌀ e8 D<sub>C</sub>: 4,5mm

GARANT Master Steel solid carbide mini-milling cutter HPC, TiAlN, ⌀ e8 DC: 4,5mm

Through-coolant no no
Standard Manufacturer’s standard Manufacturer’s standard
Tolerance nominal ⌀ e8 h10
Type N N
Feed fz for slot milling in steel < 900 N/mm2 0.025 mm 0.02 mm
No. of teeth Z 3 3
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical

From the same series "Master Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart