{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Titan | |
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 40 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 16 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 10 mm | |
Corner rounding rv | 0.05 mm | |
Feed fz for side milling in titanium > 850 N/mm2 | 0.04 mm | |
Colour ring | pink | |
Type of product | End / face mill |
Article number | 202287 10 | |
EAN / GTIN | 4062406270995 | |
Manufacturer number | 202287 10 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() GARANT Master Titan solid carbide mini milling cutter HPC 10 mm |
||||
Overall length L | 66 | 72 | 72 | 80 |
Norm | Manufacturer’s standard | DIN 6527 | DIN 6527 | Manufacturer’s standard |
Tolerance nominal ⌀ | e8 | e8 | e8 | e8 |
Machining strategy | HPC | HPC ;TPC | HPC | HPC |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 10 | 10 | 10 | 10 |
Corner rounding rv | 0.05 | 0.2 | 0.32 | 0.32 |