• The item cannot be ordered due to missing prices.

GARANT Master Titan solid carbide high-performance reamer HPC through hole 4 mm

Article no.: 164410 4

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tolerance: Configurable
  • Tool material: HSS
  • Standard: Manufacturer’s standard
  • Through-coolant: yes, with 25 bar
  • Shank: DIN 6535 HA with h6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 4 mm
    Coating TiAlN
    Tolerance Configurable
    Tool material HSS
    Standard Manufacturer’s standard
    Through-coolant yes, with 25 bar
    Shank DIN 6535 HA with h6
    Machining strategy HPC
    Application for type of drilling for through holes
    ⌀ range 3.701 mm - 4.2 mm
    Flute length Lc 8 mm
    Overhang L1 39 mm
    Overall length L 75 mm
    Number of cutting edges Z 4
    Shank ⌀ Ds 6 mm
    Feed f in titanium > 850 N/mm2 0.24 mm/rev.
    Reaming oversize in diameter 0.1 mm
    Colour ring green
    Series Master Titan
    Type of product Reaming tool with non-detachable cutters

    Identification numbers & Classifications

    Article number 164410 4
    EAN / GTIN 4062406698119
    Manufacturer number 164410 4

    Application Table

    Ti > 850 N/mm²
    S
    30
    wet maximum
     

    Description

    Version:

    Special HPC reamers of the latest generation, for machining titanium, with improved tooth geometry and further developed carbide substrate. Extra-short cutting edge for increased cutting performance values. Optimised cooling strategy with radially arrangedcoolant outlets aligned directly to the teeth.
    Version suitable for NC with straight shank dia. for standard arbors especially in hydraulic chucks or high precision collet chucks. Very high concentricity and process reliability thanks to unequal spacing of the teeth and special profile of the round chamfer width.
    Tolerance specifications:
    Configurable: Reamers finish ground to match your specification.

    Application:

    Special version for through holes.

    Note:

    Delivery time: 4 weeks.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart