{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 9.7 mm | |
Coating | AlCrN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | HB with h6 | |
Through-coolant | no | |
Flute length Lc | 11 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 10 mm | |
Shank form | HB | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.05 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.08 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202260 9,7 | |
EAN / GTIN | 4045197863874 | |
Manufacturer number | 202260 9,7 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide mini milling cutter 9,7 mm |
|||
Coating | AlCrN | uncoated | AlCrN |
Norm | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Shank | HB with h6 | HB with h6 | HB with h6 |
Flute length Lc | 11 | 11 | 11 |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Type | N | N | N |
No. of teeth Z | 3 | 3 | 3 |