• The item cannot be ordered due to missing prices.

Solid carbide mini milling cutter, AlCrN, ⌀ e8 DC: 12mm

Article no.: 202260 12

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating AlCrN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank HB with h6
Through-coolant no
Flute length Lc 15 mm
Overall length L 60 mm
Shank ⌀ Ds 12 mm
Shank form HB
Corner chamfer width at 45° 0.3 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.07 mm
Feed fz for side milling in steel < 750 N/mm2 0.1 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 202260 12
EAN / GTIN 4045197863898
Manufacturer number 202260 12

Application Table

Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
GG(G)
K
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Shank similar to DIN 6535 HB.
Improved coating for general-purpose applications in steel and cast iron.
Save on regrinding costs:
It is cheaper to use solid carbide mini milling cutters to the wear limit than to regrind them.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide mini milling cutter, AlCrN, ⌀ e8 D<sub>C</sub>: 12mm

Solid carbide mini milling cutter, AlCrN, ⌀ e8 DC: 12mm

Coating AlCrN uncoated AlCrN TiAlN
Corner chamfer angle 45 degrees 45 degrees 45 degrees 90 degrees
Colour ring without without without green
Overall length L 60 mm 60 mm 73 mm 73 mm
Through-coolant no no no no
Standard Manufacturer’s standard Manufacturer’s standard DIN 6527 Manufacturer’s standard
Tool material Solid carbide Solid carbide Solid carbide Solid carbide

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart