{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Cutting edge ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | H | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 19 mm | |
Overhang length L1 incl. recess | 27 mm | |
Recess ⌀ D1 | 7.8 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 8 mm | |
Corner chamfer width at 45° | 0.08 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 65 HRC | 0.01 mm | |
Feed fz for side milling in steel < 65 HRC | 0.016 mm | |
Colour ring | red | |
Type of product | End / face mill |
Article number | 201639 8 | |
EAN / GTIN | 4045197597311 | |
Manufacturer number | 201639 8 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Diabolo solid carbide slot drill HPC 8 mm |
|||
Coating | TiAlN | DLC | TiAlN |
Corner chamfer angle | 45 degrees | 45 degrees | 45 degrees |
Colour ring | red | yellow | green |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tolerance nominal ⌀ | e8 | e8 | h10 |
Corner chamfer width at 45° | 0.08 mm | 0.1 mm | 0.1 mm |
Type of product | End / face mill | End / face mill | End / face mill |