{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Cutting edge ⌀ DC | 4 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | H | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 11 mm | |
Overhang length L1 incl. recess | 15 mm | |
Recess ⌀ D1 | 3.8 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.05 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 65 HRC | 0.008 mm | |
Feed fz for side milling in steel < 65 HRC | 0.01 mm | |
Colour ring | red | |
Type of product | End / face mill |
Article number | 201639 4 | |
EAN / GTIN | 4045197596987 | |
Manufacturer number | 201639 4 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Diabolo solid carbide slot drill HPC 4 mm |
||
Coating | TiAlN | TiAlN |
Corner chamfer angle | 45 degrees | 45 degrees |
Overall length L | 57 mm | 57 mm |
Standard | DIN 6527 | DIN 6527 |
Cutting edge ⌀ DC | 4 mm | 4 mm |
Tolerance nominal ⌀ | e8 | h10 |
No. of teeth Z | 2 | 2 |