{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 18 mm | |
Flute length Lc | 8 mm | |
Coating | uncoated | |
Tool material | HSS Co 5 | |
Milling profile | staggered teeth | |
Tolerance nominal ⌀ | d11 | |
Number of effective inserts Zeff | 4 | |
No. of teeth Z | 8 | |
Helix angle | 15 degrees | |
Direction of infeed | horizontal | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
for T-slots DIN 650 | 10 mm | |
Recess ⌀ D1 | 8 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 12 mm | |
Feed fz in steel < 750 N/mm2 | 0.06 mm | |
Shank tolerance | h6 | |
Corner chamfer angle | 90 degrees | |
Colour ring | without | |
Type of product | Slot milling cutter |
Article number | 194050 18X8 | |
EAN / GTIN | 4045197109699 | |
Manufacturer number | 194050 18X8 |