• The item cannot be ordered due to missing prices.

T-slot semi-roughing cutter, uncoated, ⌀ DC × LC d11 × d11: 12,5X6mm

Article no.: 194050 12,5X6

Select article variation and quantity

⌀ DC × LC d11 × d11 (mm) Unit price incl. VAT
  • Tool material: HSS Co 5
  • Milling profile: staggered teeth
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 6
  • Helix angle: 15

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12.5 mm
Flute length Lc 6 mm
Coating uncoated
Tool material HSS Co 5
Milling profile staggered teeth
Tolerance nominal ⌀ d11
Number of effective inserts Zeff 3
No. of teeth Z 6
Helix angle 15 degrees
Direction of infeed horizontal
Shank DIN 1835 B to h6
Through-coolant no
for T-slots DIN 650 6 mm
Recess ⌀ D1 5 mm
Overall length L 57 mm
Shank ⌀ Ds 10 mm
Feed fz in steel < 750 N/mm2 0.06 mm
Shank tolerance h6
Corner chamfer angle 90 degrees
Colour ring without
Type of product Slot milling cutter

Identification numbers & Classifications

Article number 194050 12,5X6
EAN / GTIN 4045197109675
Manufacturer number 194050 12,5X6

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
70
Steel < 500 N/mm²
P
35
Steel < 750 N/mm²
P
28
GG(G)
K
22
CuZn
N
35
Uni
 
wet maximum
 

Description

Version:

Cuts on all three sides.
Alternate set teeth with ground chip breaker on flutes.

Note:

For milling T-slots to DIN 650.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart