{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 14 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | Manufacturer’s standard | |
Milling profile | NF | |
Tolerance nominal ⌀ | js12 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 35 mm | |
Overall length L | 90 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.04 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191850 14 | |
EAN / GTIN | 4045197105516 | |
Manufacturer number | 191850 14 |
This article |
Recommendations |
|||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
High performance end mill, uncoated, ⌀ js12 DC: 14mm |
||||||||||||
Corner chamfer angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 45 degrees |
Through-coolant | no | no | no | no | no | no | no | no | no | no | no | no |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Flute length Lc | 35 mm | 26 mm | 26 mm | 26 mm | 26 mm | 26 mm | 26 mm | 53 mm | 26 mm | 26 mm | 26 mm | 26 mm |
Tolerance nominal ⌀ | js12 | e8 | e8 | e8 | e8 | k10 | k10 | k10 | k10 | k12 | k12 | k10 |
No. of teeth Z | 4 | 3 | 3 | 3 | 3 | 4 | 4 | 5 | 4 | 4 | 4 | 4 |
Shank ⌀ Ds | 16 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |