• The item cannot be ordered due to missing prices.

High performance end mill, uncoated, ⌀ js12 DC: 11mm

Article no.: 191850 11

Select article variation and quantity

⌀ js12 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: Manufacturer’s standard
  • Milling profile: NF
  • Tolerance nominal ⌀: js12
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 11 mm
Coating uncoated
Tool material HSS Co 8
Standard Manufacturer’s standard
Milling profile NF
Tolerance nominal ⌀ js12
No. of teeth Z 4
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 30 mm
Overall length L 80 mm
Shank ⌀ Ds 12 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.03 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 191850 11
EAN / GTIN 4045197105486
Manufacturer number 191850 11

Application Table

Aluminium (short chipping)
N
83
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
23
Steel < 900 N/mm²
P
23
GG(G)
K
23
CuZn
N
55
Uni
 
wet maximum
 

Description

Version:

Multi-flute mills with ground chip breaker on flutes.
End cutting teeth for plunging.
Special surface treatment.

Advantage:

Applicable as finishing cutter with particularly high cutting performance.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart