• The item cannot be ordered due to missing prices.

Semi-roughing end mill, uncoated, ⌀ k12 DC: 25mm

Article no.: 191710 25

Select article variation and quantity

⌀ k12 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Milling profile: NF
  • Tolerance nominal ⌀: k12
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Coating uncoated
Tool material HSS Co 8
Standard DIN 844 B
Milling profile NF
Tolerance nominal ⌀ k12
No. of teeth Z 5
Helix angle 27-30 degrees
Direction of infeed horizontal and oblique
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 45 mm
Overall length L 121 mm
Shank ⌀ Ds 25 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.064 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 191710 25
EAN / GTIN 4045197104847
Manufacturer number 191710 25

Application Table

Aluminium (short chipping)
N
83
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
25
Steel < 900 N/mm²
P
25
GG(G)
K
23
CuZn
N
55
Uni
 
wet maximum
 

Description

Version:

Relief ground fine pitch semi-roughing profile.

Downloads & documents

Compare with similar products

This article


Recommendations


Semi-roughing end mill, uncoated, ⌀ k12 D<sub>C</sub>: 25mm

Semi-roughing end mill, uncoated, ⌀ k12 DC: 25mm

Coating uncoated uncoated TiAlN TiAlN uncoated uncoated TiAlN uncoated TiAlN TiAlN uncoated TiAlN
Corner chamfer angle 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 90 degrees 45 degrees
Colour ring without without without without yellow without without without without without without without
Standard DIN 844 B DIN 844 B DIN 844 B DIN 844 B DIN 844 B DIN 844 B DIN 844 B DIN 844 B DIN 844 B DIN 844 B Manufacturer’s standard DIN 844 B
Cutting edge ⌀ DC 25 mm 25 mm 25 mm 25 mm 25 mm 25 mm 25 mm 25 mm 25 mm 25 mm 25 mm 25 mm
Tolerance nominal ⌀ k12 e8 e8 e8 e8 k10 k10 k10 k10 k12 js12 k10
Direction of infeed horizontal and oblique horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal and oblique horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart