{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
Number of effective teeth Z (peripheral side) | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 19 mm | |
Overall length L | 88 mm | |
Shank ⌀ Ds | 10 mm | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.018 mm | |
Shank tolerance | h6 | |
Corner chamfer angle | 90 degrees | |
Colour ring | without | |
Type of product | Milling cutter |
Article number | 191080 8 | |
EAN / GTIN | 4045197100122 | |
Manufacturer number | 191080 8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Slot drill 8 mm |
|||||
Number of effective teeth Z (peripheral side) | 2 | 2 | 2 | 2 | 2 |
Colour ring | without | without | without | without | yellow |
Through-coolant | no | no | no | no | no |
Standard | DIN 844 B | DIN 327 D | DIN 327 D | DIN 327 D | DIN 844 B |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 10 | 10 | 10 | 10 | 10 |