• The item cannot be ordered due to missing prices.

Slot drill, uncoated, ⌀ e8 DC: 19mm

Article no.: 191080 19

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Type: N
  • Tolerance nominal ⌀: e8
  • Number of effective teeth Z (peripheral side): 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 19 mm
Coating uncoated
Tool material HSS Co 8
Standard DIN 844 B
Type N
Tolerance nominal ⌀ e8
Number of effective teeth Z (peripheral side) 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 38 mm
Overall length L 141 mm
Shank ⌀ Ds 20 mm
Feed fz for slot milling in steel < 750 N/mm2 0.05 mm
Shank tolerance h6
Corner chamfer angle 90 degrees
Colour ring without
Type of product Milling cutter

Identification numbers & Classifications

Article number 191080 19
EAN / GTIN 4045197100252
Manufacturer number 191080 19

Application Table

Aluminium (short chipping)
N
83
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
25
Steel < 900 N/mm²
P
23
GG(G)
K
23
CuZn
N
55
wet maximum
 

Description

Version:

Dimensions to DIN 844 long.
Cutting length to DIN 844 short.
Centre cutting edge geometry for plunging.

Application:

For milling keyways (slots) or pockets from the centre of the component.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart