• The item cannot be ordered due to missing prices.

Circular saw blade, uncoated, ⌀×thickness: 125X3mm

Article no.: 179930 125X3

Select article variation and quantity

⌀×thickness (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Components: Carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

125 mm
Thickness 3 mm
Coating uncoated
Tool material Carbide
maximum cutting depth ae max 42 mm
Bore ⌀ 22 mm
No. of teeth Z 26
Number of drive holes 5
Drive hole ⌀ 4.4 mm
Drive hole pitch circle 31.5 mm
suitable adapter 179902 125
Feed fz in steel < 900 N/mm2 0.025 mm
Components Carbide
Through-coolant no
Type of product Circular saw blade

Identification numbers & Classifications

Article number 179930 125X3
EAN / GTIN 4045197887115
Manufacturer number 179930 125X3

Application Table

Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
125
Steel < 900 N/mm²
P
110
Steel < 1100 N/mm²
P
80
wet maximum
 

Description

Version:

Carbide substrate. Tooth form and number of teeth specially configured for machining steel. Very well suited even for steel < 1100 N/mm2.
GARANT carbide-tipped circular saw blade for extra deep saw cuts. Unequal spacing of the saw blade teeth for smooth cutting. We recommend radial feed to minimise vibration and increase the working life of the saw blade.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart