• The item cannot be ordered due to missing prices.

Circular saw blade 100X3 mm

Article no.: 179930 100X3

Select article variation and quantity

⌀×thickness (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Components: Carbide

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    100 mm
    Thickness 3 mm
    Coating uncoated
    Tool material Carbide
    maximum cutting depth ae max 32 mm
    Bore ⌀ 16 mm
    No. of teeth Z 26
    Number of drive holes 4
    Drive hole ⌀ 4.4 mm
    Drive hole pitch circle 25.5 mm
    suitable adapter 179907 63; 80; 100
    Feed fz in steel < 900 N/mm2 0.02 mm
    Components Carbide
    Through-coolant no
    Type of product Circular saw blade

    Identification numbers & Classifications

    Article number 179930 100X3
    EAN / GTIN 4045197887108
    Manufacturer number 179930 100X3

    Application Table

    Steel < 500 N/mm²
    P
    150
    Steel < 750 N/mm²
    P
    125
    Steel < 900 N/mm²
    P
    110
    Steel < 1100 N/mm²
    P
    80
    wet maximum
     

    Description

    Version:

    Carbide substrate. Tooth form and number of teeth specially configured for machining steel. Very well suited even for steel < 1100 N/mm2.
    GARANT carbide-tipped circular saw blade for extra deep saw cuts. Unequal spacing of the saw blade teeth for smooth cutting. We recommend radial feed to minimise vibration and increase the working life of the saw blade.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart