{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 350 mm | |
Thickness | 3.4 mm | |
Tool material | Carbide | |
Bore ⌀ | 40 mm | |
No. of teeth Z | 84 | |
Pitch t | 13.1 mm | |
Number of drive holes | 2;4 | |
Drive hole ⌀ | 8;12 mm | |
Drive hole pitch circle | 55; 64 mm | |
suitable for saw makes | Eisele | |
Components | Carbide | |
Through-coolant | no | |
Type of product | Circular saw blade |
Article number | 179600 350X40M | |
EAN / GTIN | 4045197096036 | |
Manufacturer number | 179600 350X40M |