{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 300 mm | |
Thickness | 3.2 mm | |
Tool material | Carbide | |
Bore ⌀ | 30 mm | |
No. of teeth Z | 96 | |
Pitch t | 9.8 mm | |
Number of drive holes | 2;2 | |
Drive hole ⌀ | 7;11 mm | |
Drive hole pitch circle | 42;63 mm | |
suitable for saw makes | Kaltenbach | |
Components | Carbide | |
Through-coolant | no | |
Type of product | Circular saw blade |
Article number | 179600 300X30F | |
EAN / GTIN | 4045197095992 | |
Manufacturer number | 179600 300X30F |