• The item cannot be ordered due to missing prices.

HSS high-performance reamer HPC through hole 9,5 mm

Article no.: 164358 9,5

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tolerance: Configurable
  • Tool material: HSS
  • Standard: Manufacturer’s standard
  • Through-coolant: yes, with 25 bar
  • Shank: DIN 6535 HA with h6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 9.5 mm
    Coating TiAlN
    Tolerance Configurable
    Tool material HSS
    Standard Manufacturer’s standard
    Through-coolant yes, with 25 bar
    Shank DIN 6535 HA with h6
    Machining strategy HPC
    Application for type of drilling for through holes
    ⌀ range 9.210 mm - 9.700 mm
    Flute length Lc 20 mm
    Overhang L1 75 mm
    Overall length L 120 mm
    Number of cutting edges Z 6
    Shank ⌀ Ds 10 mm
    Feed f in steel < 1100 N/mm2 0.15 mm/rev.
    Reaming oversize in diameter 0.1 mm - 0.15 mm
    Colour ring green
    Type of product Phillips bit

    Identification numbers & Classifications

    Article number 164358 9,5
    EAN / GTIN 4045197769435
    Manufacturer number 164358 9,5

    Application Table

    Steel < 750 N/mm²
    P
    45
    Steel < 900 N/mm²
    P
    45
    Steel < 1100 N/mm²
    P
    35
    Steel < 1400 N/mm²
    P
    35
    GG
    K
    40
    GGG
    K
    30
    Uni
     
    wet maximum
     
    wet minimum
     

    Description

    Version:

    Version suitable for NC with straight shank ⌀ for the standardised toolholder, specially in hydraulic chucks or high-accuracy chucks.
    This ensures very high concentricity and process reliability.
    It is no longer necessary to procure special arbors.
    With internal coolant feed for HPC use to reduce production costs.
    With short, straight flutes.
    Tolerance specifications:
    Configurable:
    Reamers finish ground to match your specification.
    H7: Version to DIN1420 for H7 bore tolerance.

    Application:

    For HPC/HSC reaming of through holes.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart