{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 36 mm | |
Coating | TiAlN | |
Tolerance | Configurable | |
Tool material | HSS | |
Standard | Manufacturer’s standard | |
Through-coolant | yes, with 25 bar | |
Shank | DIN 6535 HA with h6 | |
Machining strategy | HPC | |
Application for type of drilling | for through holes | |
⌀ range | 35.210 mm - 36.200 mm | |
Flute length Lc | 25 mm | |
Overhang L1 | 139 mm | |
Overall length L | 200 mm | |
Number of cutting edges Z | 8 | |
Shank ⌀ Ds | 25 mm | |
Feed f in steel < 1100 N/mm2 | 0.45 mm/rev. | |
Reaming oversize in diameter | 0.3 mm | |
Colour ring | green | |
Type of product | Phillips bit |
Article number | 164358 36 | |
EAN / GTIN | 4045197769725 | |
Manufacturer number | 164358 36 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HSS high-performance reamer HPC through hole 36 mm |
|||||
Number of cutting edges Z | 8 | 10 | 10 | 8 | 10 |
Colour ring | green | without | without | green | without |
Nominal ⌀ DC | 36 | 36 | 36 | 36 | 36 |
Standard | Manufacturer’s standard | DIN 208 B | DIN 208 B | Manufacturer’s standard | DIN 206 B |
Flute length Lc | 25 | 79 | 79 | 25 | 142 |
Tool material | HSS | HSS E | HSS E | HSS | HSS |
Type of product | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit |